Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 7/16inch, Uncoated

  • Mfr # 162900 7/16

  • Zoro # G609617330


product price: $56.65
/ea

Key Features

Shank Type
DIN 1835 A to h6
Coating
uncoated
Flute Length
41 mm
Application
For Through Holes
Overhang
101 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 7/16
Zoro #
G609617330
UPC #
4062406146825
Country of Origin
Austria

Dimensions

Flute Length
41 mm
Lower Dimension of the Cut
0.008 mm
Upper Dimension of the Cut
0.015 mm
Reaming Oversize
0.1 mm
Shank Diameter
10 mm
Maximum Diameter
11.128 mm
Overall Length
142 mm
Boring Depth
99 mm
Diameter
7/16 in
Boring depth
99 mm
Upper dimension of the cut
0.015 mm
Lower dimension of the cut
0.008 mm
Shank Size
10 mm

Details

Shank Type
DIN 1835 A to h6
Coating
uncoated
Application
For Through Holes
Overhang
101 mm
Ring Color
Green
Tool Material
HSS E
Product Type
Phillips Bit
Coolant Through
No
Number of Teeth
6
Feed in Steel
0.25 mm/rev.
Material
HSS E
Tolerance
H7
Number of Flutes
6
Through Coolant
No
Shank Tolerance
h6
Item
Reamer

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 11.113 mm Tolerance: H7 Flute length Lc: 41 mm Overhang L1: 101 mm Overall length L: 142 mm Number of cutting edges Z: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.