Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 7/32inch, Uncoated

  • Mfr # 162900 7/32

  • Zoro # G209617334


product price: $31.35
/ea

Key Features

Shank Type
DIN 1835 A to h6
Feed in Steel
0.2 mm/rev.
Lower Dimension of the Cut
0.005 mm
Product Type
Phillips Bit
Reaming Oversize
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 7/32
Zoro #
G209617334
UPC #
4062406146726
Country of Origin
Austria

Dimensions

Lower Dimension of the Cut
0.005 mm
Reaming Oversize
0.1 mm
Upper Dimension of the Cut
0.01 mm
Flute Length
26 mm
Maximum Diameter
5.566 mm
Overall Length
93 mm
Shank Diameter
6 mm
Boring Depth
54 mm
Diameter
7/32 in
Lower dimension of the cut
0.005 mm
Boring depth
54 mm
Shank Size
6 mm
Upper dimension of the cut
0.01 mm

Details

Shank Type
DIN 1835 A to h6
Feed in Steel
0.2 mm/rev.
Product Type
Phillips Bit
Number of Teeth
8
Overhang
56 mm
Coolant Through
No
Ring Color
Green
Application
For Through Holes
Tool Material
HSS E
Coating
uncoated
Material
HSS E
Through Coolant
No
Item
Reamer
Tolerance
H7
Shank Tolerance
h6
Number of Flutes
8

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Inch nominal dia corresponds to: 5.556 mm Tolerance: H7 Flute length Lc: 26 mm Overhang L1: 56 mm Overall length L: 93 mm Number of cutting edges Z: 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.