Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 7.7 mm, Uncoated

  • Mfr # 162900 7,7

  • Zoro # G809617321


product price: $30.79
/ea

Key Features

Product Type
Phillips Bit
Boring Depth
78 mm
Upper Dimension of the Cut
0.012 mm
Flute Length
33 mm
Coating
uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 7,7
Zoro #
G809617321
UPC #
4045197090522
Country of Origin
Austria

Dimensions

Boring Depth
78 mm
Upper Dimension of the Cut
0.012 mm
Flute Length
33 mm
Shank Diameter
8 mm
Reaming Oversize
0.1 mm
Maximum Diameter
7.712 mm
Diameter
7.7 mm
Lower Dimension of the Cut
0.006 mm
Overall Length
117 mm
Upper dimension of the cut
0.012 mm
Shank Size
8 mm
Boring depth
78 mm
Lower dimension of the cut
0.006 mm

Details

Product Type
Phillips Bit
Coating
uncoated
Shank Type
DIN 1835 A to h6
Application
For Through Holes
Ring Color
Green
Feed in Steel
0.2 mm/rev.
Coolant Through
No
Number of Teeth
6
Tool Material
HSS E
Overhang
80 mm
Material
HSS E
Shank Tolerance
h6
Through Coolant
No
Item
Reamer
Tolerance
H7
Number of Flutes
6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 33 mm Overhang L1: 80 mm Overall length L: 117 mm Number of cutting edges Z: 6 Shank dia Ds: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.