Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 8.5 mm, Uncoated

  • Mfr # 162900 8,5

  • Zoro # G809617017


product price: $33.49
/ea

Key Features

Application
For Through Holes
Shank Type
DIN 1835 A to h6
Tool Material
HSS E
Boring Depth
78 mm
Diameter
8.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 8,5
Zoro #
G809617017
UPC #
4045197090669
Country of Origin
Austria

Dimensions

Boring Depth
78 mm
Diameter
8.5 mm
Flute Length
33 mm
Overall Length
117 mm
Upper Dimension of the Cut
0.012 mm
Reaming Oversize
0.1 mm
Shank Diameter
8 mm
Maximum Diameter
8.512 mm
Lower Dimension of the Cut
0.006 mm
Shank Size
8 mm
Lower dimension of the cut
0.006 mm
Upper dimension of the cut
0.012 mm
Boring depth
78 mm

Details

Application
For Through Holes
Shank Type
DIN 1835 A to h6
Tool Material
HSS E
Coating
uncoated
Coolant Through
No
Feed in Steel
0.25 mm/rev.
Number of Teeth
6
Ring Color
Green
Product Type
Phillips Bit
Overhang
80 mm
Material
HSS E
Item
Reamer
Tolerance
H7
Number of Flutes
6
Shank Tolerance
h6
Through Coolant
No

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 33 mm Overhang L1: 80 mm Overall length L: 117 mm Number of cutting edges Z: 6 Shank dia Ds: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.