Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 9.4 mm, Uncoated

  • Mfr # 162900 9,4

  • Zoro # G709617278


product price: $34.79
/ea

Key Features

Boring Depth
81 mm
Coating
uncoated
Application
For Through Holes
Number of Teeth
6
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 9,4
Zoro #
G709617278
UPC #
4045197090782
Country of Origin
Austria

Dimensions

Boring Depth
81 mm
Overall Length
125 mm
Diameter
9.4 mm
Maximum Diameter
9.412 mm
Lower Dimension of the Cut
0.006 mm
Reaming Oversize
0.1 mm
Flute Length
36 mm
Shank Diameter
10 mm
Upper Dimension of the Cut
0.012 mm
Shank Size
10 mm
Upper dimension of the cut
0.012 mm
Boring depth
81 mm
Lower dimension of the cut
0.006 mm

Details

Coating
uncoated
Application
For Through Holes
Number of Teeth
6
Tool Material
HSS E
Shank Type
DIN 1835 A to h6
Coolant Through
No
Overhang
83 mm
Product Type
Phillips Bit
Ring Color
Green
Feed in Steel
0.25 mm/rev.
Material
HSS E
Tolerance
H7
Shank Tolerance
h6
Through Coolant
No
Item
Reamer
Number of Flutes
6

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 36 mm Overhang L1: 83 mm Overall length L: 125 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.