Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E NC reamer, 9.9 mm, Uncoated

  • Mfr # 162900 9,9

  • Zoro # G309617289


product price: $36.15
/ea

Key Features

Lower Dimension of the Cut
0.006 mm
Ring Color
Green
Flute Length
38 mm
Reaming Oversize
0.1 mm
Maximum Diameter
9.912 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162900 9,9
Zoro #
G309617289
UPC #
4045197090836
Country of Origin
Austria

Dimensions

Lower Dimension of the Cut
0.006 mm
Flute Length
38 mm
Reaming Oversize
0.1 mm
Maximum Diameter
9.912 mm
Shank Diameter
10 mm
Upper Dimension of the Cut
0.012 mm
Boring Depth
90 mm
Diameter
9.9 mm
Overall Length
133 mm
Upper dimension of the cut
0.012 mm
Shank Size
10 mm
Boring depth
90 mm
Lower dimension of the cut
0.006 mm

Details

Ring Color
Green
Feed in Steel
0.25 mm/rev.
Overhang
92 mm
Number of Teeth
6
Coolant Through
No
Application
For Through Holes
Coating
uncoated
Tool Material
HSS E
Product Type
Phillips Bit
Shank Type
DIN 1835 A to h6
Material
HSS E
Item
Reamer
Number of Flutes
6
Through Coolant
No
Shank Tolerance
h6
Tolerance
H7

Description

Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 38 mm Overhang L1: 92 mm Overall length L: 133 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.