
HSS-E NC Reamer, Extra Long, Uncoated, 4 mm
Mfr # 162971 4
Zoro # G114556520
product price: $207.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162971 4
Zoro #
G114556520
UPC #
-
Country of Origin
Germany
Description
With long flutes and left-hand helix. Reamers finish ground for fit H7. Application: Especially for deeper holes. Also suitable for blind holes. Application for type of drilling: for blind holes and through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 19 mm Overhang L1: 134 mm Overall length L: 160 mm Number of cutting edges Z: 6 Shank Dia. Ds: 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.