Zoro Homepage

HSS-E NC Reamer, Extra Long, Uncoated, 6 mm

  • Mfr # 162971 6

  • Zoro # G114556483


product price: $212.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162971 6
Zoro #
G114556483
UPC #
-
Country of Origin
Germany

Description

With long flutes and left-hand helix. Reamers finish ground for fit H7. Application: Especially for deeper holes. Also suitable for blind holes. Application for type of drilling: for blind holes and through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 26 mm Overhang L1: 219 mm Overall length L: 250 mm Number of cutting edges Z: 6 Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.