Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 1-8 Tap Thread Size, AlTix Coated

  • Mfr # 137870 1-8

  • Zoro # G609574152


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
160 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137870 1-8
Zoro #
G609574152
UPC #
4062406209209
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
160 mm
Thread Length
63.5 mm
Thread Size
1-8 UNC
Tapping Hole Diameter
22.25 mm
Thread Diameter
25.4 mm
Shank Square Size
14.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
UNC
Application
up to 2.5xD for Blind Holes
Thread type
UNC
Tolerance Class
2BX
Helix Angle
40°
Number of Teeth
4
Finish
AlTiX
Taper Lead Form
C
Ring Color
Green
Taper Lead Angle
15°
Shank Type
Plain Shank with h9
Tool Type
Machine tap for dynamic machining
Threads per Inch
8
Series
Master Tap
Coolant Through
No
Flank Angle
60°
Thread Pitch
3.175 mm
Threads per inch
8
Tolerance
2BX
Number of Clamping Slots
4

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 8 Thread dia : 25.4 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.