Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated

  • Mfr # 137870 1/2-13

  • Zoro # G309574148


product price: $65.25
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137870 1/2-13
Zoro #
G309574148
UPC #
4045197901590
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
110 mm
Thread Length
31.75 mm
Thread Diameter
12.7 mm
Shank Square Size
7 mm
Tapping Hole Diameter
10.8 mm
Thread Size
1/2-13 UNC

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 13 Thread dia : 12.7 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.