Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 12-28 Tap Thread Size, AlTix Coated

  • Mfr # 138010 12-28

  • Zoro # G409574086


product price: $34.79
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
80 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 12-28
Zoro #
G409574086
UPC #
4062406209278
Country of Origin
Japan

Dimensions

Shank Dia.
6 mm
Overall Length
80 mm
Thread Length
13.7 mm
Shank Square Size
4.9 mm
Thread Size
12-28 UNF
Tapping Hole Diameter
4.7 mm
Thread Diameter
5.48 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Finish
AlTiX
Number of Teeth
3
Flank Angle
60°
Thread Pitch
0.907 mm
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Helix Angle
40°
Tolerance Class
2BX
Ring Color
Green
Threads per Inch
28
Coolant Through
No
Taper Lead Angle
8°
Series
Master Tap
Taper Lead Form
C
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
28

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 28 Thread dia : 5.48 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 4.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.