Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 12X1, 25 Tap Thread Size, AlTiX Coated

  • Mfr # 137160 12X1,25

  • Zoro # G609574244


product price: $71.49
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137160 12X1,25
Zoro #
G609574244
UPC #
4045197900838
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
100 mm
Thread Length
30 mm
Tapping Hole Diameter
10.8 mm
Shank Square Size
7 mm
Thread Size
M12-1.25
Thread Diameter
12 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Fine
Application
up to 2.5xD for Blind Holes
Thread type
MF
Helix Angle
40°
Series
Master Tap
Flank Angle
60°
Ring Color
Green
Tolerance Class
ISO 2X 6HX
Taper Lead Form
C
Finish
AlTiX
Tool Type
Machine tap for dynamic machining
Thread Pitch
1.25 mm
Taper Lead Angle
11.3°
Number of Teeth
3
Thread Standards
DIN 13
Shank Type
Plain Shank with h9
Coolant Through
No
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.25 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.