Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 12X1, 5 Tap Thread Size, AlTiX Coated

  • Mfr # 137160 12X1,5

  • Zoro # G809574273


product price: $71.49
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137160 12X1,5
Zoro #
G809574273
UPC #
4045197900845
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
100 mm
Thread Length
30 mm
Thread Diameter
12 mm
Tapping Hole Diameter
10.5 mm
Thread Size
M12-1.5
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
Metric Fine
Thread type
MF
Number of Teeth
3
Shank Type
Plain Shank with h9
Tolerance Class
ISO 2X 6HX
Thread Standards
DIN 13
Coolant Through
No
Series
Master Tap
Ring Color
Green
Finish
AlTiX
Thread Pitch
1.5 mm
Taper Lead Form
C
Helix Angle
40°
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Taper Lead Angle
11.3°
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.