Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 1/4-28 Tap Thread Size, AlTix Coated

  • Mfr # 138010 1/4-28

  • Zoro # G709574052


product price: $49.79
/ea

Key Features

Shank Dia.
7 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
80 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 1/4-28
Zoro #
G709574052
UPC #
4045197901750
Country of Origin
Japan

Dimensions

Shank Dia.
7 mm
Overall Length
80 mm
Thread Length
15.9 mm
Thread Diameter
6.35 mm
Tapping Hole Diameter
5.5 mm
Thread Size
1/4-28 UNF
Shank Square Size
5.5 mm

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 28 Thread dia : 6.35 mm Overall length L: 80 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia : 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.