Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 14X1, 5 Tap Thread Size, AlTiX Coated

  • Mfr # 137160 14X1,5

  • Zoro # G209574248


product price: $98.55
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137160 14X1,5
Zoro #
G209574248
UPC #
4045197900852
Country of Origin
Japan

Dimensions

Shank Dia.
11 mm
Overall Length
100 mm
Thread Length
35 mm
Tapping Hole Diameter
12.5 mm
Thread Diameter
14 mm
Thread Size
M14-1.5
Shank Square Size
9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
Metric Fine
Thread type
MF
Taper Lead Form
C
Number of Teeth
3
Ring Color
Green
Helix Angle
40°
Tool Type
Machine tap for dynamic machining
Finish
AlTiX
Series
Master Tap
Thread Pitch
1.5 mm
Thread Standards
DIN 13
Tolerance Class
ISO 2X 6HX
Taper Lead Angle
11.3°
Flank Angle
60°
Shank Type
Plain Shank with h9
Coolant Through
No
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.