Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 3-48 Tap Thread Size, AlTix Coated

  • Mfr # 137870 3-48

  • Zoro # G709574083


product price: $36.59
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
50 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137870 3-48
Zoro #
G709574083
UPC #
4062406209186
Country of Origin
Japan

Dimensions

Shank Dia.
2.8 mm
Overall Length
50 mm
Thread Length
6.275 mm
Tapping Hole Diameter
2.1 mm
Thread Diameter
2.51 mm
Shank Square Size
2.1 mm
Thread Size
3-48 UNC

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
2
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Thread Pitch
0.529 mm
Threads per Inch
48
Shank Type
Plain Shank with h9
Finish
AlTiX
Taper Lead Form
C
Number of Teeth
2
Tolerance Class
2BX
Helix Angle
40°
Series
Master Tap
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Taper Lead Angle
15°
Coolant Through
No
Ring Color
Green
Number of Clamping Slots
2
Threads per inch
48
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 48 Thread dia : 2.51 mm Overall length L: 50 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 2.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.