Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 3-56 Tap Thread Size, AlTix Coated

  • Mfr # 138010 3-56

  • Zoro # G909574012


product price: $38.35
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
50 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 3-56
Zoro #
G909574012
UPC #
4062406209223
Country of Origin
Japan

Dimensions

Shank Dia.
2.8 mm
Overall Length
50 mm
Thread Length
6.275 mm
Shank Square Size
2.1 mm
Thread Diameter
2.51 mm
Tapping Hole Diameter
2.15 mm
Thread Size
3-56 UNF

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Coolant Through
No
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Threads per Inch
56
Ring Color
Green
Taper Lead Form
C
Thread Pitch
0.454 mm
Tolerance Class
2BX
Finish
AlTiX
Taper Lead Angle
8°
Helix Angle
40°
Number of Teeth
3
Series
Master Tap
Shank Type
Plain Shank with h9
Threads per inch
56
Tolerance
2BX
Number of Clamping Slots
3

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 56 Thread dia : 2.51 mm Overall length L: 50 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 2.15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.