Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 3/8-24 Tap Thread Size, AlTix Coated

  • Mfr # 138010 3/8-24

  • Zoro # G509574054


product price: $59.99
/ea

Key Features

Shank Dia.
10 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 3/8-24
Zoro #
G509574054
UPC #
4045197984364
Country of Origin
Japan

Dimensions

Shank Dia.
10 mm
Overall Length
90 mm
Thread Length
23.83 mm
Tapping Hole Diameter
8.5 mm
Shank Square Size
8 mm
Thread Size
3/8-24 UNF
Thread Diameter
9.53 mm

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 9.53 mm Overall length L: 90 mm Shank dia Ds: 10 mm Shank square : 8 mm Tapping hole dia : 8.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.