Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated

  • Mfr # 137870 5/16-18

  • Zoro # G809574051


product price: $41.25
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137870 5/16-18
Zoro #
G809574051
UPC #
4045197901576
Country of Origin
Japan

Dimensions

Shank Dia.
8 mm
Overall Length
90 mm
Thread Length
19.85 mm
Thread Size
5/16-18 UNC
Shank Square Size
6.2 mm
Thread Diameter
7.94 mm
Tapping Hole Diameter
6.6 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Thread Pitch
1.411 mm
Taper Lead Angle
15°
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Series
Master Tap
Ring Color
Green
Helix Angle
40°
Threads per Inch
18
Number of Teeth
3
Finish
AlTiX
Taper Lead Form
C
Shank Type
Plain Shank with h9
Tolerance Class
2BX
Coolant Through
No
Threads per inch
18
Tolerance
2BX
Number of Clamping Slots
3

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 371 Threads per inch: 18 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.