Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 5/16-24 Tap Thread Size, AlTix Coated

  • Mfr # 138010 5/16-24

  • Zoro # G509574382


product price: $52.45
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 5/16-24
Zoro #
G509574382
UPC #
4045197901767
Country of Origin
Japan

Dimensions

Shank Dia.
8 mm
Overall Length
90 mm
Thread Length
19.85 mm
Tapping Hole Diameter
6.9 mm
Shank Square Size
6.2 mm
Thread Diameter
7.94 mm
Thread Size
5/16-24 UNF

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Threads per Inch
24
Taper Lead Angle
15°
Series
Master Tap
Finish
AlTiX
Coolant Through
No
Taper Lead Form
C
Number of Teeth
3
Thread Pitch
1.058 mm
Shank Type
Plain Shank with h9
Ring Color
Green
Tolerance Class
2BX
Flank Angle
60°
Helix Angle
40°
Tool Type
Machine tap for dynamic machining
Threads per inch
24
Number of Clamping Slots
3
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 7.94 mm Overall length L: 90 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 6.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.