Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 5/8-11 Tap Thread Size, AlTix Coated

  • Mfr # 137870 5/8-11

  • Zoro # G509574023


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137870 5/8-11
Zoro #
G509574023
UPC #
4045197901606
Country of Origin
Japan

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
39.7 mm
Thread Diameter
15.88 mm
Thread Size
5/8-11 UNC
Tapping Hole Diameter
13.5 mm
Shank Square Size
9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNC
Thread type
UNC
Tool Type
Machine tap for dynamic machining
Ring Color
Green
Threads per Inch
11
Finish
AlTiX
Tolerance Class
2BX
Thread Pitch
2.309 mm
Flank Angle
60°
Coolant Through
No
Series
Master Tap
Helix Angle
40°
Number of Teeth
3
Shank Type
Plain Shank with h9
Taper Lead Form
C
Taper Lead Angle
15°
Threads per inch
11
Number of Clamping Slots
3
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 11 Thread dia : 15.88 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 13.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.