Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 5/8-18 Tap Thread Size, AlTix Coated

  • Mfr # 138010 5/8-18

  • Zoro # G409574376


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 5/8-18
Zoro #
G409574376
UPC #
4045197901804
Country of Origin
Japan

Dimensions

Shank Dia.
12 mm
Overall Length
100 mm
Thread Length
39.7 mm
Thread Diameter
15.88 mm
Tapping Hole Diameter
14.5 mm
Thread Size
5/8-18 UNF
Shank Square Size
9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNF
Thread type
UNF
Series
Master Tap
Threads per Inch
18
Thread Pitch
1.411 mm
Helix Angle
40°
Taper Lead Form
C
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Finish
AlTiX
Tolerance Class
2BX
Ring Color
Green
Taper Lead Angle
15°
Shank Type
Plain Shank with h9
Flank Angle
60°
Number of Clamping Slots
3
Threads per inch
18
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 18 Thread dia : 15.88 mm Overall length L: 100 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.