Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 6X0, 75 Tap Thread Size, AlTiX Coated

  • Mfr # 137160 6X0,75

  • Zoro # G209574095


product price: $35.99
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
80 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137160 6X0,75
Zoro #
G209574095
UPC #
4045197900777
Country of Origin
Japan

Dimensions

Shank Dia.
4.5 mm
Overall Length
80 mm
Thread Length
15 mm
Thread Diameter
6 mm
Tapping Hole Diameter
5.2 mm
Shank Square Size
3.4 mm
Thread Size
M6-0.75

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Fine
Application
up to 2.5xD for Blind Holes
Thread type
MF
Thread Standards
DIN 13
Ring Color
Green
Taper Lead Form
C
Finish
AlTiX
Helix Angle
40°
Number of Teeth
3
Tolerance Class
ISO 2X 6HX
Tool Type
Machine tap for dynamic machining
Thread Pitch
0.75 mm
Taper Lead Angle
12.3°
Shank Type
Plain Shank with h9
Flank Angle
60°
Series
Master Tap
Coolant Through
No
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.75 mm Overall length L: 80 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 5.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.