Zoro Homepage

HSS-E-PM Blind Hole Machine Tap, 7/16-20 Tap Thread Size, AlTix Coated

  • Mfr # 138010 7/16-20

  • Zoro # G309574315


product price: $57.69
/ea

Key Features

Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 7/16-20
Zoro #
G309574315
UPC #
4045197901774
Country of Origin
Japan

Dimensions

Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
27.78 mm
Tapping Hole Diameter
9.9 mm
Thread Diameter
11.11 mm
Shank Square Size
6.2 mm
Thread Size
7/16-20 UNF

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Flank Angle
60°
Helix Angle
40°
Series
Master Tap
Taper Lead Form
C
Coolant Through
No
Threads per Inch
20
Ring Color
Green
Finish
AlTiX
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Thread Pitch
1.27 mm
Taper Lead Angle
15°
Tolerance Class
2BX
Number of Teeth
3
Number of Clamping Slots
3
Threads per inch
20
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.