Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated

  • Mfr # 138010 8-36

  • Zoro # G109574423


product price: $31.29
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138010 8-36
Zoro #
G109574423
UPC #
4062406209261
Country of Origin
Japan

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
10.4 mm
Thread Size
8-36 UNF
Shank Square Size
3.4 mm
Tapping Hole Diameter
3.5 mm
Thread Diameter
4.16 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Threads per Inch
36
Finish
AlTiX
Thread Pitch
0.705 mm
Ring Color
Green
Taper Lead Angle
8°
Tolerance Class
2BX
Taper Lead Form
C
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Series
Master Tap
Coolant Through
No
Number of Teeth
3
Shank Type
Plain Shank with h9
Helix Angle
40°
Number of Clamping Slots
3
Threads per inch
36
Tolerance
2BX

Description

GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 36 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.