HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 2-64 Tap Thread Size, TiAlN Coated

  • Mfr # 138007 2-64

  • Zoro # G209574316


product price: $36.59
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
45 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138007 2-64
Zoro #
G209574316
UPC #
4062406208127
Country of Origin
Germany

Dimensions

Shank Dia.
2.8 mm
Overall Length
45 mm
Thread Length
5.45 mm
Shank Square Size
2.1 mm
Thread Diameter
2.18 mm
Thread Size
2-64 UNF
Tapping Hole Diameter
1.85 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
UNF
Application
up to 2.5xD for Blind Holes
Thread type
UNF
Shank Type
Plain Shank with h9
Ring Color
Blue
Coolant Through
No
Number of Teeth
3
Tolerance Class
2BX
Thread Pitch
0.399 mm
Finish
TiAlN
Tool Type
Machine tap for dynamic machining
Series
Master Tap
Helix Angle
45°
Flank Angle
60°
Taper Lead Form
C
Taper Lead Angle
15°
Threads per Inch
64
Number of Clamping Slots
3
Threads per inch
64
Tolerance
2BX

Description

GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 64 Thread dia : 2.18 mm Overall length L: 45 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 1.85 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.