HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 3/8-24 Tap Thread Size, TiAlN Coated

  • Mfr # 138007 3/8-24

  • Zoro # G709574175


product price:  $34.69
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
DIN 371
Overall Length
100 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138007 3/8-24
Zoro #
G709574175
UPC #
4062406210236
Country of Origin
Germany

Dimensions

Shank Dia.
9 mm
Overall Length
100 mm
Thread Length
23.83 mm
Thread Size
3/8-24 UNF
Tapping Hole Diameter
8.5 mm
Thread Diameter
9.53 mm
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 2.5xD for Blind Holes
Thread Type
UNF
Thread type
UNF
Flank Angle
60°
Number of Teeth
3
Taper Lead Form
C
Helix Angle
45°
Thread Pitch
1.058 mm
Series
Master Tap
Taper Lead Angle
15°
Tool Type
Machine tap for dynamic machining
Threads per Inch
24
Coolant Through
No
Shank Type
Plain Shank with h9
Finish
TiAlN
Ring Color
Blue
Tolerance Class
2BX
Tolerance
2BX
Number of Clamping Slots
3
Threads per inch
24

Description

GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 371 Threads per inch: 24 Thread dia : 9.53 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 8.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.