
HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated
Mfr # 138007 7/16-20
Zoro # G209574156
product price:Â $43.65
/eaKey Features
Shank Dia.
8 mm
Tap Material
HSS E PM
Standard
DIN 374
Overall Length
100 mm
Thread Direction
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138007 7/16-20
Zoro #
G209574156
UPC #
4062406210243
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Overall Length
100 mm
Thread Length
27.78 mm
Thread Size
7/16-20 UNF
Thread Diameter
11.11 mm
Tapping Hole Diameter
9.9 mm
Shank Square Size
6.2 mm
Description
GARANT Master Tap INOX: High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the chip flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for maximum wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 11.11 mm Overall length L: 100 mm Shank dia Ds: 8 mm Shank square : 6.2 mm Tapping hole dia : 9.9 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.