HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M12 Tap Thread Size, TiAlN Coated

  • Mfr # 135732 M12

  • Zoro # G109574249


product price: $66.99
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135732 M12
Zoro #
G109574249
UPC #
4062406081447
Country of Origin
Germany

Dimensions

Shank Dia.
9 mm
Overall Length
110 mm
Thread Length
30 mm
Thread Diameter
12 mm
Tapping Hole Diameter
10.2 mm
Thread Size
M12
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
right-hand
Number of Flutes
4
Thread Type
Metric Course
Application
up to 2.5xD for Blind Holes
Thread type
M
Flank Angle
60°
Helix Angle
45°
Taper Lead Form
C
Number of Teeth
4
Coolant Through
No
Thread Standards
DIN 13
Taper Lead Angle
15°
Tolerance Class
ISO 2X 6HX
Ring Color
Blue
Series
Master Tap
Shank Type
Plain Shank with h9
Finish
TiAlN
Thread Pitch
1.75 mm
Tool Type
Machine tap for dynamic machining
Number of Clamping Slots
4
Tolerance
ISO 2X 6HX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.