HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M16 Tap Thread Size, TiAlN Coated

  • Mfr # 135732 M16

  • Zoro # G009574295


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135732 M16
Zoro #
G009574295
UPC #
4062406081461
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
40 mm
Thread Diameter
16 mm
Tapping Hole Diameter
14 mm
Thread Size
M16
Shank Square Size
9 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
right-hand
Number of Flutes
4
Application
up to 2.5xD for Blind Holes
Thread Type
Metric Course
Thread type
M
Taper Lead Angle
15°
Ring Color
Blue
Number of Teeth
4
Helix Angle
45°
Taper Lead Form
C
Thread Standards
DIN 13
Series
Master Tap
Finish
TiAlN
Tool Type
Machine tap for dynamic machining
Coolant Through
No
Shank Type
Plain Shank with h9
Tolerance Class
ISO 2X 6HX
Flank Angle
60°
Thread Pitch
2 mm
Tolerance
ISO 2X 6HX
Number of Clamping Slots
4

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.