HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M4 Tap Thread Size, TiAlN Coated

  • Mfr # 135732 M4

  • Zoro # G609574169


product price: $28.55
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
63 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135732 M4
Zoro #
G609574169
UPC #
4062406075293
Country of Origin
Germany

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
10 mm
Thread Size
M4
Thread Diameter
4 mm
Shank Square Size
3.4 mm
Tapping Hole Diameter
3.3 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
right-hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 2.5xD for Blind Holes
Thread type
M
Tolerance Class
ISO 2X 6HX
Taper Lead Angle
15°
Helix Angle
45°
Number of Teeth
3
Thread Pitch
0.7 mm
Ring Color
Blue
Finish
TiAlN
Taper Lead Form
C
Flank Angle
60°
Series
Master Tap
Shank Type
Plain Shank with h9
Coolant Through
No
Tool Type
Machine tap for dynamic machining
Thread Standards
DIN 13
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

High-performance tap- specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. - HSS-E-PM tool material for a high degree of wear resistance - The latest generation of TiALN multi-layer coating - Parameterised flute geometry for optimum chip formation and torsional rigidity Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.7 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.