Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, M12 Tap Thread Size, AlTix Coated

  • Mfr # 135960 M12

  • Zoro # G109574379


product price: $68.35
/ea

Key Features

Shank Dia.
9 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135960 M12
Zoro #
G109574379
UPC #
4045197900043
Country of Origin
Japan

Dimensions

Shank Dia.
9 mm
Overall Length
110 mm
Thread Length
30 mm
Thread Size
M12
Tapping Hole Diameter
10.2 mm
Thread Diameter
12 mm
Shank Square Size
7 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 2.5xD for Blind Holes
Thread type
M
Taper Lead Angle
11.3°
Thread Pitch
1.75 mm
Ring Color
Green
Flank Angle
60°
Series
Master Tap
Taper Lead Form
C
Coolant Through
No
Finish
AlTiX
Helix Angle
40°
Thread Standards
DIN 13
Number of Teeth
3
Tolerance Class
ISO 2X 6HX
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 376 Tolerance class: ISO 2X 6HX Thread pitch: 1.75 mm Overall length L: 110 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 10.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.