Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, M1.6 Tap Thread Size, AlTix Coated

  • Mfr # 135960 M1,6

  • Zoro # G309574391


product price: $71.15
/ea

Key Features

Shank Dia.
2.5 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
40 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135960 M1,6
Zoro #
G309574391
UPC #
4045197984234
Country of Origin
Japan

Dimensions

Shank Dia.
2.5 mm
Overall Length
40 mm
Thread Length
4 mm
Thread Diameter
1.6 mm
Tapping Hole Diameter
1.25 mm
Thread Size
M1.6
Shank Square Size
2.1 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
2
Application
up to 2.5xD for Blind Holes
Thread Type
Metric Course
Thread type
M
Flank Angle
60°
Ring Color
Green
Helix Angle
40°
Number of Teeth
2
Thread Standards
DIN 13
Shank Type
Plain Shank with h9
Coolant Through
No
Series
Master Tap
Taper Lead Form
C
Tolerance Class
ISO 2X 6HX
Thread Pitch
0.35 mm
Taper Lead Angle
15°
Tool Type
Machine tap for dynamic machining
Finish
AlTiX
Tolerance
ISO 2X 6HX
Number of Clamping Slots
2

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 40 mm Shank dia Ds: 2.5 mm Shank square : 2.1 mm Tapping hole dia : 1.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.