Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Machine Tap, M1.7 Tap Thread Size, AlTix Coated

  • Mfr # 135960 M1,7

  • Zoro # G509574351


product price: $62.55
/ea

Key Features

Shank Dia.
2.5 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
40 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135960 M1,7
Zoro #
G509574351
UPC #
4045197984241
Country of Origin
Japan

Dimensions

Shank Dia.
2.5 mm
Overall Length
40 mm
Thread Length
4.25 mm
Thread Diameter
1.7 mm
Shank Square Size
2.1 mm
Tapping Hole Diameter
1.35 mm
Thread Size
M1.7

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
2
Application
up to 2.5xD for Blind Holes
Thread Type
Metric Course
Thread type
M
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Ring Color
Green
Series
Master Tap
Thread Standards
DIN 13
Thread Pitch
0.35 mm
Number of Teeth
2
Taper Lead Angle
15°
Tolerance Class
ISO 2X 6HX
Finish
AlTiX
Taper Lead Form
C
Coolant Through
No
Shank Type
Plain Shank with h9
Helix Angle
40°
Tolerance
ISO 2X 6HX
Number of Clamping Slots
2

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for a high degree of wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Corresponds to ISO 2X/6HX. Thread type: M Tool material: HSS E PM Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 40 mm Shank dia Ds: 2.5 mm Shank square : 2.1 mm Tapping hole dia : 1.35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.