Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Tap for Aluminum, Extra Long, M6-1 Tap Thread Size, DLC Coated

  • Mfr # 134265 M6

  • Zoro # G314423936


product price: $66.85
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E PM
Standard
Works standard
Number of Flutes
3
Application
up to 3×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134265 M6
Zoro #
G314423936
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
6 mm

Details

Item
Taps
Tap Material
HSS E PM
Standard
Works standard
Number of Flutes
3
Application
up to 3×D for blind holes
Thread Type
M

Description

With extra long shank. High-performance tap, specially developed for aluminum and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability. HSS-E-PM tool material - for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Dynamic helical pitch of the flutes. Short lead chamfer form E. Thread type: M Tool material: HSS E PM Standard: Works standard Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 160 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.