
HSS-E-PM Blind Hole Tap for Stainless Steels, Extra Long, M20-2.5 Tap Thread Size, TiAlN Coated
Mfr # 135739 M20
Zoro # G514423736
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16 mm
Tap Material
HSS E PM
Overall Length
280
Number of Flutes
4
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135739 M20
Zoro #
G514423736
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
16 mm
Overall Length
280
Details
Item
Tap
Tap Material
HSS E PM
Number of Flutes
4
Thread Type
M
Application
up to 2.5×D for blind holes
Description
High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity With extra long shank. Shank to DIN 376. Advantage: Designed for tapping threads where access is difficult. Thread type: M Tool material: HSS E PM Standard: Manufacturer's standard Tolerance class: ISO 2X 6HX Thread pitch: 2.5 mm Overall length L: 280 mm Shank Dia. Ds: 16 mm Shank square: 12 mm Tapping hole Dia. 17.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.