HSS-E-PM Blind Hole Tap for Stainless Steels, Extra Long, M3-0.5 Tap Thread Size, TiAlN Coated

  • Mfr # 135739 M3

  • Zoro # G714423703


product price: $57.59
/ea

Key Features

Shank Dia.
3.5 mm
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
M
Application
up to 2.5×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135739 M3
Zoro #
G714423703
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
M
Application
up to 2.5×D for blind holes

Description

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance The latest generation of TiALN multi-layer coating Parameterized flute geometry for optimum chip formation and torsional rigidity With extra long shank. Shank to DIN 371. Advantage: Designed for tapping threads where access is difficult. Thread type: M Tool material: HSS E PM Standard: Manufacturer's standard Tolerance class: ISO 2X 6HX Thread pitch: 0.5 mm Overall length L: 112 mm Shank Dia. Ds: 3.5 mm Shank square: 2.7 mm Tapping hole Dia. 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.