
HSS-E-PM Blind Hole Tap, for Whitworth Pipe Threads, Extra Long, 1in-11, AlTiX Coated
Mfr # 137807 G1
Zoro # G614424244
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
25 mm
Tap Material
HSS E PM
Overall Length
280
Number of Flutes
3
Thread Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137807 G1
Zoro #
G614424244
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
25 mm
Overall Length
280
Details
Item
Tap
Tap Material
HSS E PM
Number of Flutes
3
Thread Type
G
Application
up to 2.5×D for blind holes
Description
Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra long shank. Advantage: Designed for tapping threads where access is difficult. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 11 Thread Dia. 33.25 mm Overall length L: 280 mm Shank Dia. Ds: 25 mm Shank square: 20 mm Tapping hole Dia. 30.75 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.