Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Blind Hole Tap, for Whitworth Pipe Threads, Extra Long, 3/4in-14, AlTiX Coated

  • Mfr # 137807 G3/4

  • Zoro # G014423922


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Tap Material
HSS E PM
Overall Length
280
Number of Flutes
2
Application
up to 2.5×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137807 G3/4
Zoro #
G014423922
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
20 mm
Overall Length
280

Details

Item
Tap
Tap Material
HSS E PM
Number of Flutes
2
Application
up to 2.5×D for blind holes
Thread Type
G

Description

Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra long shank. Advantage: Designed for tapping threads where access is difficult. Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection. Tool material: HSS E PM Threads per inch: 14 Thread Dia. 26.44 mm Overall length L: 280 mm Shank Dia. Ds: 20 mm Shank square: 16 mm Tapping hole Dia. 24.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.