Zoro Homepage
This item is Discontinued.
Garant HSS-E-PM Jobber Drill, TiAlN Coated, 5.5 mm 114620 5,5

HSS-E-PM Jobber Drill, TiAlN Coated, 5.5 mm (Discontinued)

  • Mfr # 114620 5,5
  • Zoro # G314380635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114620 5,5
Zoro #
G314380635
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
101 mm
Drill Bit Size
5.5 mm
Shank Dia.
6 mm
Diameter
5.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E PM
Finish - Machining
TiAlN
Shank Type - Machining
DIN 1835 A to h6
Standards
DIN 338

Description

Dimensions similar to DIN 338. Shank to DIN 1835A. High-performance HPC twist drills for high-alloy and high tensile materials. Particularly strong due to strengthened core and a parabolic flute profile. Point geometry with rake angle correction. Precise concentricity for exact holes. With form S point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.