Zoro Homepage

HSS-E-PM Micro Drills, 10 Pcs, Uncoated, 1.05 mm

  • Mfr # 112305 1,05

  • Zoro # G114375411


product price: $44.39
/ea

Key Features

Shank Dia.
1.5 mm
Overall Length
25 mm
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS E PM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112305 1,05
Zoro #
G114375411
UPC #
-
Country of Origin
Czechia

Dimensions

Drill Bit Size
1.05 mm
Shank Dia.
1.5 mm
Overall Length
25 mm

Details

Item
Twist Drill
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS E PM
Drill Bit Finish
Uncoated
Shank Type
Plain shank with h8
Number of Pieces
5

Description

Special drill with reinforced shank, high concentricity and precision ground point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.