Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM NPT Machine Tap, 1/8-27 Tap Thread Size, AlTiX Coated

  • Mfr # 138105 1/8-27

  • Zoro # G809574198


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
7 mm
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Overall Length
90 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138105 1/8-27
Zoro #
G809574198
UPC #
4045197899910
Country of Origin
Japan

Dimensions

Shank Dia.
7 mm
Overall Length
90 mm
Thread Length
17 mm
Thread Diameter
10.242 mm
Tapping Hole Minimum Depth
12 mm
Thread Size
1/8-27 NPT
Shank Square Size
5.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
NPT
Thread type
NPT
Helix Angle
40°
Number of Teeth
4
Taper Lead Form
C
Series
Master Tap
Thread Standards
ANSI B 1.20.1
Taper Ratio
0.0527777777777778
For Hole Type
Blind hole
Tool Type
Machine tap for dynamic machining
Ring Color
Green
Thread Pitch
0.941 mm
Finish
AlTiX
Threads per Inch
27
Shank Type
Plain Shank with h9
Coolant Through
No
Taper Lead Angle
8°
Flank Angle
60°
Threads per inch
27
Number of Clamping Slots
4

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum chip evacuation. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. See the table for the specified minimum size of the tapping hole. Recommendation: Tapping hole dia A: Pre-drill a plain hole without using a reamer. Tapping hole dia B: Pre-drill a plain hole and then ream it using a 1:16 taper reamer see No. 162650. The taper bore dia can then be checked laterally by reference to the Dmax check dimension see table. Variant B for drilling the tapping hole offers the best process reliability for the tapping operation. Threads per inch: 27 Overall length L: 90 mm Shank dia Ds: 7 mm Shank square : 5.5 mm Tapping hole dia A: 8.5 mm Tapping hole dia B: 8.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.