Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM NPT Machine Tap, 3/8-18 Tap Thread Size, AlTiX Coated

  • Mfr # 138105 3/8-18

  • Zoro # G609574145


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12 mm
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138105 3/8-18
Zoro #
G609574145
UPC #
4045197901927
Country of Origin
Japan

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
29 mm
Shank Square Size
9 mm
Thread Diameter
17.055 mm
Thread Size
3/8-18 NPT
Tapping Hole Minimum Depth
17.6 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - ANSI B 1.20.1
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
NPT
Thread type
NPT
Ring Color
Green
Taper Lead Angle
8°
For Hole Type
Blind hole
Series
Master Tap
Flank Angle
60°
Finish
AlTiX
Taper Lead Form
C
Coolant Through
No
Thread Pitch
1.411 mm
Tool Type
Machine tap for dynamic machining
Number of Teeth
4
Thread Standards
ANSI B 1.20.1
Helix Angle
40°
Threads per Inch
18
Taper Ratio
0.0527777777777778
Shank Type
Plain Shank with h9
Threads per inch
18
Number of Clamping Slots
4

Description

Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum chip evacuation. Application: Tapered pipe threads NPT to ANSI B1.20.1- for threads with sealants. See the table for the specified minimum size of the tapping hole. Recommendation: Tapping hole dia A: Pre-drill a plain hole without using a reamer. Tapping hole dia B: Pre-drill a plain hole and then ream it using a 1:16 taper reamer see No. 162650. The taper bore dia can then be checked laterally by reference to the Dmax check dimension see table. Variant B for drilling the tapping hole offers the best process reliability for the tapping operation. Threads per inch: 18 Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia A: 14.29 mm Tapping hole dia A: 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.