
HSS-E-PM Parabolic Jobber Drill, TiAlN Coated, 12.5 mm
Mfr # 114610 12,5
Zoro # G114378511
product price: $72.99
/eaSold in multiples of 5 for $364.95
Key Features
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
12.5 mm
Material - Machining
HSS E PM
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114610 12,5
Zoro #
G114378511
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS E PM
Finish - Machining
TiAlN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
High-performance HPC twist drills for high-alloy and high tensile materials. Particularly strong due to strengthened core and a parabolic flute profile. Point geometry with rake angle correction. Precise concentricity for exact holes. With form S point. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.