Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 1-8 Tap Thread Size, AlTix Coated

  • Mfr # 133360 1-8

  • Zoro # G109574027


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
DIN 376
Overall Length
160 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133360 1-8
Zoro #
G109574027
UPC #
4062406208028
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
160 mm
Thread Length
76.2 mm
Thread Diameter
25.4 mm
Tapping Hole Diameter
22.25 mm
Shank Square Size
14.5 mm
Thread Size
1-8 UNC

Details

Item
Tap
Tap Material
HSS E PM
Standard
DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
UNC
Application
up to 3xD for through Holes
Thread type
UNC
Taper Lead Angle
8°
Threads per Inch
8
Shank Type
Plain Shank with h9
Thread Pitch
3.175 mm
Coolant Through
No
Number of Teeth
4
Tool Type
Machine tap for dynamic machining
Flank Angle
60°
Finish
AlTiX
Tolerance Class
2BX
Taper Lead Form
B
Ring Color
Green
Series
Master Tap
Number of Clamping Slots
4
Tolerance
2BX
Threads per inch
8

Description

GARANT Master Tap universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E PM Standard: DIN 376 Threads per inch: 8 Thread dia : 25.4 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.