Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 14X1.5 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 14X1,5

  • Zoro # G809574310


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
11 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
100 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 14X1,5
Zoro #
G809574310
UPC #
4045197901019
Country of Origin
Japan

Dimensions

Shank Dia.
11 mm
Overall Length
100 mm
Thread Length
42 mm
Thread Diameter
14 mm
Thread Size
M14-1.5
Shank Square Size
9 mm
Tapping Hole Diameter
12.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Fine
Thread type
MF
Flank Angle
60°
Ring Color
Green
Shank Type
Plain Shank with h9
Series
Master Tap
Tolerance Class
ISO 2X 6HX
Thread Standards
DIN 13
Tool Type
Machine tap for dynamic machining
Thread Pitch
1.5 mm
Taper Lead Angle
7.8°
Number of Teeth
4
Taper Lead Form
B
Coolant Through
No
Finish
AlTiX
Tolerance
ISO 2X 6HX
Number of Clamping Slots
4

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 100 mm Shank dia Ds: 11 mm Shank square : 9 mm Tapping hole dia : 12.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.