Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 18X1

  • Zoro # G709574106


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
14 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
110 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 18X1
Zoro #
G709574106
UPC #
4062406278908
Country of Origin
Japan

Dimensions

Shank Dia.
14 mm
Overall Length
110 mm
Thread Length
54 mm
Thread Size
M18-1
Thread Diameter
18 mm
Shank Square Size
11 mm
Tapping Hole Diameter
16.5 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
4
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Finish
AlTiX
Tolerance Class
ISO 2X 6HX
Coolant Through
No
Thread Standards
DIN 13
Shank Type
Plain Shank with h9
Number of Teeth
4
Taper Lead Angle
7.93°
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Thread Pitch
1 mm
Taper Lead Form
B
Series
Master Tap
Flank Angle
60°
Number of Clamping Slots
4
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 110 mm Shank dia Ds: 14 mm Shank square : 11 mm Tapping hole dia : 16.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.