Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 24X1.5 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 24X1,5

  • Zoro # G909574128


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
140 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 24X1,5
Zoro #
G909574128
UPC #
4045197901064
Country of Origin
Japan

Dimensions

Shank Dia.
18 mm
Overall Length
140 mm
Thread Length
72 mm
Shank Square Size
14.5 mm
Thread Diameter
24 mm
Tapping Hole Diameter
22.5 mm
Thread Size
M24-1.5

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
4
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Shank Type
Plain Shank with h9
Tolerance Class
ISO 2X 6HX
Thread Pitch
1.5 mm
Series
Master Tap
Coolant Through
No
Thread Standards
DIN 13
Finish
AlTiX
Ring Color
Green
Tool Type
Machine tap for dynamic machining
Taper Lead Form
B
Taper Lead Angle
7.8°
Number of Teeth
4
Flank Angle
60°
Number of Clamping Slots
4
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1.5 mm Overall length L: 140 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 22.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.