Zoro Homepage

HSS-E-PM Through Hole Machine Tap, 2.6X0.35 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 2,6X0,35

  • Zoro # G909574180


product price: $47.89
/ea

Key Features

Shank Dia.
1.8 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
50 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 2,6X0,35
Zoro #
G909574180
UPC #
4062406208370
Country of Origin
Japan

Dimensions

Shank Dia.
1.8 mm
Overall Length
50 mm
Thread Length
7.8 mm
Tapping Hole Diameter
2.25 mm
Thread Size
M2.6x0.35
Thread Diameter
2.6 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Coolant Through
No
Thread Standards
DIN 13
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Thread Pitch
0.35 mm
Finish
AlTiX
Taper Lead Form
B
Tolerance Class
ISO 2X 6HX
Taper Lead Angle
8°
Ring Color
Green
Number of Teeth
3
Series
Master Tap
Shank Type
Plain Shank with h9
Number of Clamping Slots
3
Tolerance
ISO 2X 6HX

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 50 mm Shank dia Ds: 1.8 mm Tapping hole dia : 2.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.