Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E-PM Through Hole Machine Tap, 4X0.35 Tap Thread Size, AlTiX Coated

  • Mfr # 132905 4X0,35

  • Zoro # G209574088


product price: $37.49
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Overall Length
63 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132905 4X0,35
Zoro #
G209574088
UPC #
4062406208417
Country of Origin
Japan

Dimensions

Shank Dia.
2.8 mm
Overall Length
63 mm
Thread Length
12 mm
Thread Size
M4-0.35
Tapping Hole Diameter
3.65 mm
Thread Diameter
4 mm
Shank Square Size
2.1 mm

Details

Item
Tap
Tap Material
HSS E PM
Standard
Thread Standard - DIN 13, DIN 374
Thread Direction
right-hand
Number of Flutes
3
Thread Type
Metric Fine
Application
up to 3xD for through Holes
Thread type
MF
Number of Teeth
3
Ring Color
Green
Tolerance Class
ISO 2X 6HX
Series
Master Tap
Flank Angle
60°
Thread Pitch
0.35 mm
Tool Type
Machine tap for dynamic machining
Taper Lead Form
B
Shank Type
Plain Shank with h9
Taper Lead Angle
8°
Coolant Through
No
Thread Standards
DIN 13
Finish
AlTiX
Tolerance
ISO 2X 6HX
Number of Clamping Slots
3

Description

GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 0.35 mm Overall length L: 63 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 3.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.